Two Leg Wire Rope Bridle Sling, 1 in dia, 26 ft Length, Heavy Duty Thimble, 17 ton Capacity
- Mfr # 200HT1X-26
- Zoro # G610584058
product price:Â
$
986.99
/ea
Key Features
Sling Length
26 ft
Vertical Hitch Capacity
9.8 (ton)
Sling Capacity @ 30 Degrees
9.8 (ton)
Sling Capacity @ 45 Degrees
14 (ton)
Sling Capacity @ 60 Degrees
17 (ton)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200HT1X-26
- Zoro #
- G610584058
- UPC #
- -
- Country of Origin
- United States
- Vertical Hitch Capacity
- 9.8 (ton)
- Sling Capacity @ 30 Degrees
- 9.8 (ton)
- Sling Capacity @ 45 Degrees
- 14 (ton)
- Sling Capacity @ 60 Degrees
- 17 (ton)
- Number of Sling Legs
- 2
Dimensions
- Sling Length
- 26 ft
- Master Link/Bail Opening Width
- 5.9 in.
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Bridle Slings. A wide-variety of sizes and styles are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems .HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.Two leg slings are multi-purposed and designed for lifts where the attachments may be made directly to the load. This would include situations such as hooking into lifting eyes of placing loops over lugs. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.