
1042 Shredstar S10 Strip-Cut Shredder- 10 Per Pass
Mfr # HSM1042w
Zoro # G215835708
product price: $156.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSM1042w
Zoro #
G215835708
UPC #
-
Country of Origin
China
Description
This modern and compact strip cut document shredder with a separate CD cutting unit protects your data at home or in a small office. Features -Separate CD cutting unit with own waste container for sorted disposal -The LED indicator shows the operating state of the device -Light barrier for automatic start/stop -Level indicator through inspection window in the waste container -Effortless emptying of the waste container via the removal housing top -Data Protection Specifications - Cutting Type: Strip Cut - Cutting Width: 1/4 - Cutting Capacity: 10 Sheets - Intake Width: 8.6 in. - Container Volume: 4.7 gal - Noise Level: 58 dB - Power consumption of the motor: 150 W - Voltage: 115 V - Frequency: 60 Hz - Dimension: 15.64 H x 13.19 W x 8.86 D - Weight: 9.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.