1059 Cross Cut Shredder - 12 Sheets
- Mfr # HSM1059
- Zoro # G503992533
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Width
15.6"
Max. Shredding Capacity
12 Per Pass
Color
White
Shreds
Cross Cut
Features
Quiet Operation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM1059
- Zoro #
- G503992533
- UPC #
- 4026631059343
- Country of Origin
- China
Dimensions
- Width
- 15.6"
- Depth
- 11"
Details
- Max. Shredding Capacity
- 12 Per Pass
- Color
- White
- Shreds
- Cross Cut
- Item
- Paper Shredder
- Features
- Quiet Operation
- Voltage @ 60 Hz
- 115V AC
- Wastebasket Capacity
- 6.10 gal
- Security Level
- P-4
- Power Consumption
- 300 W
- Shredding Item
- Paper
Description
Features
- Type - Cross Cut Shredder
- The epitome of function meets affordability.
- Simple to use features in a convenient design.
- Ideal for personal and home office use
- Equipped with Anti-Jam technology to easily and quickly reverse out paper in the event the machine is overloaded.
- Separate CD cutting unit with own waste container for sorted disposal.
- Quiet operation minimizes noise development in the workplace.
- LED indicator shows the devices operating status - Power, Overload, Overheat, Bin full, Door open.
- Automatic detection and shutdown if the waste container is full
- Powers through 12 sheets of paper, creating 407 cross-cut & confetti-cut particles per page.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.