Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1782 Securio 13 Per Pass Micro-Cut Shredder- 9 gal

  • Mfr # HSM1782

  • Zoro # G615835599


product price: $1,210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM1782
Zoro #
G615835599
UPC #
-
Country of Origin
Germany

Description

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath too. Ideal for small businesses. Optimized cutting device technology destroys 11-13 sheets of paper creating 2 116 micro-cut / confetti-cut particles per page. Also shreds staples paper clips credit/store cards and CDs/DVDs. High quality materials and Made in Germany quality for safety and durability complete with a 3 year warranty. Automatic paper feed with overload protection reduces paper jams. Continuous Duty Operation ensures continual shredding with no down time. Energy Management Control System EcoSmart: particularly low power consumption of 0. 1 watt in standby mode. Quiet operation minimizes noise development in the workplace. Cutting rollers made of hardened solid steel with lifetime warranty. Comprehensive Safety System - UL Approved CE-Certified. TAA Compliant. Blue Angel: The document shredder is awarded for its sustainability. Inspection Window to monitor filling level. Multifunction element for intuitive operation. Mobile on castors. Removable 9-gallon bin. Specifications - Shred Type: Micro Cut - Shredder Type: Continuous Shredder - Sheet Shred Capacity: 11 Per Pass - Shred Size: 74.8 mil x 0.59 - Throat Width: 9.50 - Wastebin Capacity: 9 gal - Motor Power: 500 W - Security Level: Level 4 - Input Voltage: 115 V AC - Power Consumption: 0.67 HP - Dimension: 23.8 H x 15.6 W x 12.5 D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.