Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1871 Securio P44s Professional Large Volume Strip-Cut Shredder- 0.25 in.

  • Mfr # HSM1871

  • Zoro # G615835568


product price: $7,595.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM1871
Zoro #
G615835568
UPC #
-
Country of Origin
China

Description

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath too. Ideal for entire departments and office floors. Features -Optimized cutting device technology destroys 76-78 sheets of paper creating 38 strip-cut particles per page -Also shreds staples paper clips credit/store cards CDs/DVDs floppy disks and USB sticks -Anti-Jam Technology prevents jams when paper shredder is overloaded -Continuous Duty Operation ensures continual shredding with no down time -Energy Management Control System: 90% energy savings thanks to the sleep mode and automatic shutdown -Comprehensive Safety System - UL Approved CE-Certified -Quiet Operation - whisper like noise level during shredding -Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities -Requires a 20 amp dedicated line with 20 amp receptacle -Lifetime warranty on cutting cylinder -High quality materials and Made in Germany quality for safety and durability. With 3 years warranty -Multi-function button with reversing function -Inspection window to monitor filling level -Button lock prevents accidental use -High quality wooden floor cabinet with door -55 gallon bin Specifications - Cutting type: Strip Cut - Security level: 2 - Cutting Width: 1/4 in. - Intake width: 16 in. - Container volume: 55 gal - Cutting capacity: 61-63 sheets - Noise level: 55-58 dB - Power consumption of the motor: 2600 W - Voltage: 120 V - Frequency: 60 Hz - Dimension: 40.4 H x 27.6 W x 23.3 D - Weight: 238 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.