2083 Securio Auto Feed 150C Cross Cut Shredder- 0.19 x 1.13 in.

  • Mfr # HSM2083

  • Zoro # G615835667


product price: $1,396.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM2083
Zoro #
G615835667
UPC #
-
Country of Origin
Germany

Description

Cross-cut shredder offers a simple convenient method of data destruction in the workplace. The document shredder with an automatic paper feed shreds stacks with up to 150 sheets as well as single sheets of paper effortlessly to save you time. With useful dual function you can manually shred 8 to 10 sheets per pass into 3/16 x 1-1/8 during the autofeed stack processing. Nanogrip Technology ensures reliable sheet intake. Cutting rollers are made of hardened solid steel. Powerful motor allows continuous operation. Automatic return eliminates paper jams. Quiet operation minimizes noise development in the workplace. EcoSmart mode allows particularly low power consumption of 0.1 watt in standby mode. Design also includes automatic start/stop; removable 9 gallon waste container for effortless emptying; and level indicator through inspection window. Shredder rolls easily on casters. Specifications - Shred Type: Cross Cut - Sheet Shred Capacity: 19 Per Pass - Shred Size: 0.19 x 1.13 - Shred Speed: 11.23 ft/min - Height: 15.5 - Width: 15 - Depth: 29.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.