Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2250 Securio Strip-Cut Shredder

  • Mfr # HSM2250

  • Zoro # G015835670


product price: $531.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM2250
Zoro #
G015835670
UPC #
-
Country of Origin
Germany

Description

Small sleek and secure personal shredder for your home office. The entry level model for the C series the SECURIO C14 has a high degree of user safety and is equipped with an Energy Management Control System EMCS. Designed for 1 to 3 users. Also shreds credit and store cards. Automatic start/stop via photo eye sensor. Separate reverse button. Folding safety element with contact protection. Effortless emptying with top handle recess. Automatic stop when the shredded material is removed. Quiet operation minimizes noise development in the workplace. EMCS - Zero Power so shredder does not consume power in standby mode. Anti-Jam Technology designed to easily and quickly reverse out paper in the event the machine is overloaded. Uses an 11 gallon capacity shred bag. Specifications - Shred Type: Strip Cut - Sheet Shred Capacity: 12 Per Pass - Security Level: P-2 - Height: 17.9 - Width: 14.4 - Depth: 10.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.