
2341 Pure 420 Strip Cut Shredder
Mfr # HSM2341
Zoro # G915835831
product price: $1,027.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSM2341
Zoro #
G915835831
UPC #
-
Country of Origin
Germany
Description
Features -High quality materials -Cutting rollers made of hardened steel -Powerful motor allows for continuous operation -Quiet operation minimizes noise development in the workplace -Low power consumption in standby mode -Paper feed with overload protection reduces paper jams -The device automatically switches off if pressure is applied to the safety element -Light barrier for automatic start & stop -Mobile on castors -Removable waste container for effortless emptying -Separate collecting bag for the sorted separation of the shredder material -Level indicator through inspection window -Timeless machine design in trendy white Specifications - Color: White - Cutting type: strip cut - Cutting width: 0.25 in. - Cutting capacity 70g/m2: 22-24 sheets - Intake width: 9.5 in. - Container volume: 9.2 gal - Cutting speed: 12.8 mm/s - Power consumption of the motor 500 W - Voltage: 115 V - Frequency: 60 Hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.