Cardboard Shredder, Web, 1 Layer
Mfr # Profi Pack 400
Zoro # G6980172
product price: $2,932.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shreds
Cardboard
Color
Light Gray
Phase
single
Throat Width
16 1/2 in
Wastebasket Capacity
No Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Profi Pack 400
Zoro #
G6980172
UPC #
-
Country of Origin
Germany
Dimensions
Throat Width
16 1/2 in
Overall Dimensions
14.2 x 23.22 x 14.5"
Shred Size
0.375"
Height
14 13/64 in
Width
23 7/32 in
Depth
14 1/2 in
Details
Shreds
Cardboard
Color
Light Gray
Phase
single
Item
Cardboard Shredder
Wastebasket Capacity
No Container
Max. Shredding Capacity
1 Sheet
Voltage @ 60 Hz
115VAC
Amperage Draw
12 A
Classification
Packaging
Duty
Continuous
Cut Style
Web
Shredding Speed
26.2 fpm
Security Level
Level 1
Voltage
115V AC
Description
Cardboard Shredder, Shreds Cardboard, Cut Style Web, Max. Shredding Capacity 1 Sheet, Shredding Speed 32 fpm, Wastebasket Capacity No Container, Classification Packaging, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 12 A, Throat Width 16 1/2 in, Color Light Gray, Depth 14 1/2 in, Height 14 13/64 in, Width 23 7/32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.