Cardboard Shredder, Web, 2 to 3 Layers
Mfr # PROFI PACK P425
Zoro # G9939054
product price: $6,300.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Shreds
Cardboard
Voltage @ 60 Hz
208VAC
Classification
Packaging
Amperage Draw
16 A
Phase
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PROFI PACK P425
Zoro #
G9939054
UPC #
00094922013385
Country of Origin
Germany
Dimensions
Overall Dimensions
38.2 x 27.5 x 19"
Throat Width
3/4 in
Height
40 29/32 in
Depth
22 13/32 in
Width
22 13/32 in
Details
Shreds
Cardboard
Voltage @ 60 Hz
208VAC
Item
Cardboard Shredder
Classification
Packaging
Amperage Draw
16 A
Phase
One
Color
White
Wastebasket Capacity
No Container
Cut Style
Web
Shredding Speed
33.4 fpm
Duty
Continuous
Max. Shredding Capacity
3 Sheets
Voltage
115V
Description
Cardboard Shredder, Shreds Cardboard, Cut Style Web, Max. Shredding Capacity 3 Sheets, Shredding Speed 33.4 fpm, Wastebasket Capacity No Container, Classification Packaging, Duty Continuous, Voltage 115V, One Phase, Amperage Draw 16 A, Throat Width 3/4 in, Color White, Depth 22 13/32 in, Height 40 29/32 in, Width 22 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.