Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CD Shredder, Cross-Cut, 2500 pc. per hour

  • Mfr # 411.2OMDD

  • Zoro # G9939081


product price: $4,254.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Classification
High Security
Throat Width
5 in
Max. Shredding Capacity
2500 Pieces/hr
Amperage Draw
7 A
Shred Size
2.2 x 4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
411.2OMDD
Zoro #
G9939081
UPC #
00026631021887
Country of Origin
Germany

Dimensions

Throat Width
5 in
Shred Size
2.2 x 4 mm
Overall Dimensions
37.8 x 23.4 x 18.5"
Depth
18 1/2 in
Height
37 51/64 in
Width
23 13/32 in

Details

Classification
High Security
Max. Shredding Capacity
2500 Pieces/hr
Amperage Draw
7 A
Phase
single
Color
White
Security Level
6
Shreds
CDs, Credit Cards, Floppy Disks
Item
CD Shredder
Duty
Continuous
Cut Style
High-Security
Shredding Speed
1500 CD
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
38.5 gal
Standards
DIN 66399, NSA/CSS EPL 04-02
Voltage
115V AC

Description

CD Shredder, Shreds CDs, Credit Cards, Floppy Disks, Cut Style High-Security, Max. Shredding Capacity 2500 Pieces/hr, Shred Size 2.2 x 4 mm, Shredding Speed 24 fpm, Wastebasket Capacity 38.5 gal, Classification High Security, Security Level 6, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 7 A, Throat Width 5 in, Color White, Depth 18 1/2 in, Height 37 51/64 in, Width 23 13/32 in, Standards DIN 66399, NSA/CSS EPL 04-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.