Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collection Cart, Plastic, Gray

  • Mfr # 4 WHEEL SECURE CART [BD-O660L-HL-SLOT]

  • Zoro # G814563620


product price: $1,312.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Plastic
Casters Included
Yes
Features
(4) 6 in Rubber Wheels, (2) Installed Hasps
Overall Width
47 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 WHEEL SECURE CART [BD-O660L-HL-SLOT]
Zoro #
G814563620
UPC #
738272047170
Country of Origin
Canada

Dimensions

Overall Width
47 3/4 in
Overall Depth
30 1/2 in
Overall Height
48 in

Details

Item
Collection Cart
Color
Gray
Material
Plastic
Casters Included
Yes
Features
(4) 6 in Rubber Wheels, (2) Installed Hasps

Description

Wheel Secure Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.