Zoro Homepage

Document Shredder, 16 to 20 Sheet

  • Mfr # HSM1852

  • Zoro # G416047757


product price: $4,039.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Shred Size
1/16 x 9/16
Voltage @ 60 Hz
115V
Wastebasket Capacity
38.3 gallons
Throat Width
13 in
Max. Shredding Capacity
16-20 sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM1852
Zoro #
G416047757
UPC #
4026631057936
Country of Origin
Germany

Dimensions

Shred Size
1/16 x 9/16
Throat Width
13 in

Details

Item
Document Shredder,16 to 20 Sheet
Voltage @ 60 Hz
115V
Wastebasket Capacity
38.3 gallons
Max. Shredding Capacity
16-20 sheets
Application
large office
Color
White

Description

Document Shredder,16 to 20 Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.