
Document Shredder, 7 to 9 Sheet, Micro Cut
Mfr # HSM1912
Zoro # G416047719
product price: $637.99
/ea
Free Shipping & Returns
Key Features
Voltage @ 60 Hz
115V
Max. Shredding Capacity
8-9 sheets
Throat Width
9.1 in
Color
White
Application
Small office / home office shredder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSM1912
Zoro #
G416047719
UPC #
4026631056854
Country of Origin
Germany
Dimensions
Throat Width
9.1 in
Shred Size
1/16 x 9/16
Details
Item
Document Shredder,7 to 9 Sheet,Micro Cut
Voltage @ 60 Hz
115V
Max. Shredding Capacity
8-9 sheets
Color
White
Application
Small office / home office shredder
Wastebasket Capacity
6.6 gallons
Description
Document Shredder,7 to 9 Sheet,Micro Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.