Zoro Homepage

Document Shredder, 9 to13 Sheet, Micro Cut

  • Mfr # HSM1782

  • Zoro # G216047766


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Voltage @ 60 Hz
115V
Max. Shredding Capacity
11-13 sheets
Color
White
Application
Small office / home office shredder
Wastebasket Capacity
9.25 gallons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM1782
Zoro #
G216047766
UPC #
4026631028141
Country of Origin
Germany

Dimensions

Shred Size
1/16 x 9/16
Throat Width
9.5 in

Details

Item
Document Shredder,9 to13 Sheet,Micro Cut
Voltage @ 60 Hz
115V
Max. Shredding Capacity
11-13 sheets
Color
White
Application
Small office / home office shredder
Wastebasket Capacity
9.25 gallons

Description

Document Shredder,9 to13 Sheet,Micro Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.