Zoro Homepage

Executive Shred Console, 24"

  • Mfr # 1070070230

  • Zoro # G1374705


product price: $307.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Grey
Max. Shredding Capacity
20 gallons
Container Size
24 in
Application
Keep sensitive and confidential documents safe until it is time to shred.
Type
Secure document console
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070070230
Zoro #
G1374705
UPC #
-
Country of Origin
Canada

Dimensions

Container Size
24 in

Details

Item
Executive Shred Console,24"
Color
Grey
Max. Shredding Capacity
20 gallons
Application
Keep sensitive and confidential documents safe until it is time to shred.
Type
Secure document console
Features
Ultra strong 180 degree hinge for easy emptying. Long lasting durability.

Description

Executive Shred Console,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.