Hard Drive Shredder, 2000 Items/Hr
Mfr # HDS230-1
Zoro # G9881496
product price: $38,407.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
Color
Light Gray
Duty
Continuous
Voltage @ 60 Hz
208VAC
Overall Dimensions
66-3/4 x 41 x 120-3/8"
Cut Style
Cross-Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDS230-1
Zoro #
G9881496
UPC #
-
Country of Origin
Germany
Dimensions
Overall Dimensions
66-3/4 x 41 x 120-3/8"
Throat Width
8.25"
Shred Size
1-2/11 in to 2 in x 7/9 in
Depth
120 3/8 in
Width
41 in
Height
66 3/4 in
Details
Color
Light Gray
Duty
Continuous
Voltage @ 60 Hz
208VAC
Item
Hard Drive Shredder
Cut Style
Cross-Cut
Shreds
Hard Drives and Backup Media
Classification
Industrial
Max. Shredding Capacity
2000 Items/hr
Phase
Three
Security Level
O-1/T-2/E-2/H-4
Standards
DIN 66399
Voltage
208V AC
Description
Hard Drive Shredder, Shreds Hard Drives and Backup Media, Cut Style Cross-Cut, Max. Shredding Capacity 2000 Items/hr, Shred Size 1-2/11 in to 2 in x 7/9 in, Classification Industrial, Duty Continuous, Voltage 208V AC, Three Phase, Color Light Gray, Depth 120 3/8 in, Height 66 3/4 in, Width 41 in, Standards DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.