Zoro Homepage

Lockable 24" Shred Bin

  • Mfr # 1070070200

  • Zoro # G1245099


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Wastebasket Capacity
16 gal
Color
Gray
Container Size
24 in
Type
Lockable shred bin
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070070200
Zoro #
G1245099
UPC #
-
Country of Origin
Canada

Dimensions

Container Size
24 in
Height
24 in
Width
11 in

Details

Item
Lockable 24" Shred Bin
Wastebasket Capacity
16 gal
Color
Gray
Type
Lockable shred bin
Design
Designed to fit in tight spaces.
Features
Tamper proof lid for confidential disposal, Grips on both ends allow for easy emptying.
Security
Lockable container.

Description

Lockable 24 In. Shred Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.