Zoro Homepage

Lockable 30" Shred Bin

  • Mfr # 1070070220

  • Zoro # G1374635


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Wastebasket Capacity
23 gal
Width
11 in
Features
Tamper proof lid for confidential disposal, Grips on both ends allow for easy emptying.
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070070220
Zoro #
G1374635
UPC #
094922013606
Country of Origin
Canada

Dimensions

Width
11 in
Height
30 in
Container Size
30 in

Details

Item
Lockable 30" Shred Bin
Color
Gray
Wastebasket Capacity
23 gal
Features
Tamper proof lid for confidential disposal, Grips on both ends allow for easy emptying.
Type
Lockable shred bin
Security
Lockable container.
Design
Designed to fit in tight spaces.

Description

Lockable 30 In. Shred Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.