Zoro Homepage

Lockable Shredder Bin, Plastic, Gray

  • Mfr # SHRED VANTAGE

  • Zoro # G114644494


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Plastic
Features
Durable Grips on Both Ends, Lockable/Tamper-Proof Lid
Overall Depth
17 in
Casters Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHRED VANTAGE
Zoro #
G114644494
UPC #
4026631065085
Country of Origin
Canada

Dimensions

Overall Depth
17 in
Overall Height
29 in
Overall Width
21 in

Details

Color
Gray
Item
Lockable Shredder Bin
Material
Plastic
Features
Durable Grips on Both Ends, Lockable/Tamper-Proof Lid
Casters Included
No

Description

Lockable Shredder Bin, Number of Shelves Not Applicable, Number of Drawers Not Applicable, Overall Width 21 in, Overall Depth 17 in, Overall Height 29 in, Material Plastic, Gray, Casters Included No, Handle Design Not Applicable, Number of Handles Not Applicable, Features Durable Grips on Both Ends, Lockable/Tamper-Proof Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.