
Mixed Media Destroyer
Mfr # HDS 150-1
Zoro # G1374538
product price: $38,563.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
Cut Style
Cross cut
Amperage Draw
20A
Shred Size
1.5 in
Application
USB sticks, hard drives up to 3.5", CDs/DVDs
Type
Media Destroyer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDS 150-1
Zoro #
G1374538
UPC #
-
Country of Origin
Germany
Dimensions
Shred Size
1.5 in
Details
Item
Mixed Media Destroyer
Cut Style
Cross cut
Amperage Draw
20A
Application
USB sticks, hard drives up to 3.5", CDs/DVDs
Type
Media Destroyer
Throughput
Up to 750 hard drives per hour throughput.
Features
Closed direct drive unit resulting in low maintenance.
Design
Cutting rollers made of hardened solid steel.
Safety
Bin full signal and shut off
Description
Mixed Media Destroyer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.