Zoro Homepage

Paper Shredder, 12 Sheets Cap.

  • Mfr # X12pro

  • Zoro # G414644514


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Cut Style
High-Security
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Max. Shredding Capacity
12 Sheets
Shred Size
1/16 in x 5/8 in
Wastebasket Capacity
6.9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X12pro
Zoro #
G414644514
UPC #
4026631076722
Country of Origin
China

Dimensions

Shred Size
1/16 in x 5/8 in
Depth
11 13/16 in
Width
15 11/32 in
Height
23 7/16 in

Details

Item
Paper Shredder
Cut Style
High-Security
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Max. Shredding Capacity
12 Sheets
Wastebasket Capacity
6.9 gal
Voltage
120V

Description

Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style High-Security, Max. Shredding Capacity 12 Sheets, Shred Size 1/16 in x 5/8 in, Wastebasket Capacity 6.9 gal, Security Level 5, Voltage 120V, Depth 11 13/16 in, Height 23 7/16 in, Width 15 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.