Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, 40 5/32 in H, 100-240V

  • Mfr # HSM1854123S

  • Zoro # G022441154


product price: $11,822.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM1854123S
Zoro #
G022441154
UPC #
-
Country of Origin
Germany

Description

Paper Shredder, Shreds CD/DVD, Credit card, Paper, Cut Style High-Security, Max. Shredding Capacity 8-10 Sheets, Shred Size 1/32 in x 3/16 in, Shredding Speed 18 fpm, Wastebasket Capacity 38.3 gal, Classification Large Office, Security Level 6, Duty Continuous, Voltage 100 to 240 V, Throat Width 13 in, Depth 22 53/64 in, Height 40 5/32 in, Width 21 21/32 in, Standards DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.