Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, 40 to 42 Sheets, White

  • Mfr # SECURIO B35S

  • Zoro # G9414422


product price: $1,758.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Security Level
2
Voltage @ 60 Hz
115VAC
Cut Style
Strip-Cut
Overall Dimensions
34-1/4 x 24-19/64 x 20-43/64"
Throat Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B35S
Zoro #
G9414422
UPC #
-
Country of Origin
Germany

Dimensions

Overall Dimensions
34-1/4 x 24-19/64 x 20-43/64"
Throat Width
15 3/4 in
Shred Size
1/4 in
Width
24 19/64 in
Depth
20 43/64 in
Height
34 1/4 in

Details

Security Level
2
Voltage @ 60 Hz
115VAC
Cut Style
Strip-Cut
Max. Shredding Capacity
42 Sheets
Classification
Large office
Phase
single
Duty
Continuous
Standards
UL Listed
Shredding Speed
17 fpm
Color
White
Item
Paper Shredder
Wastebasket Capacity
34.3 gal
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Voltage
120V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 42 Sheets, Shred Size 1/4 in, Shredding Speed 17 fpm, Wastebasket Capacity 34.3 gal, Classification Large Office, Security Level 2, Duty Continuous, Voltage 120V AC, Single Phase, Throat Width 15 3/4 in, Color White, Depth 20 43/64 in, Height 34 1/4 in, Width 24 19/64 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.