Paper Shredder, 41 Sheets Cap.
Mfr # 940C
Zoro # G814644558
product price: $4,645.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Shreds
CDs/DVDs, Credit Cards, Floppy Disks, Paper, Paper Clips, Staples
Max. Shredding Capacity
41 Sheets
Cut Style
Cross-Cut
Wastebasket Capacity
43.5 gal
Shred Size
3/16 in x 1-1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940C
Zoro #
G814644558
UPC #
4026631077118
Country of Origin
Germany
Dimensions
Shred Size
3/16 in x 1-1/8 in
Depth
19 11/64 in
Width
24 13/32 in
Height
40 13/64 in
Details
Item
Paper Shredder
Shreds
CDs/DVDs, Credit Cards, Floppy Disks, Paper, Paper Clips, Staples
Max. Shredding Capacity
41 Sheets
Cut Style
Cross-Cut
Wastebasket Capacity
43.5 gal
Description
Paper Shredder, Shreds CDs/DVDs, Credit Cards, Floppy Disks, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 41 Sheets, Shred Size 3/16 in x 1-1/8 in, Wastebasket Capacity 43.5 gal, Security Level 4, Depth 19 11/64 in, Height 40 13/64 in, Width 24 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.