Paper Shredder, 53 Sheets Cap.
Mfr # 940
Zoro # G414644484
product price: $3,883.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Duty
Continuous
Wastebasket Capacity
43.6 gal
Shred Size
1/4 in
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Cut Style
Strip-Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
940
Zoro #
G414644484
UPC #
4026631076357
Country of Origin
Germany
Dimensions
Shred Size
1/4 in
Depth
19 11/64 in
Width
24 13/32 in
Height
40 13/64 in
Details
Duty
Continuous
Wastebasket Capacity
43.6 gal
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Item
Paper Shredder
Cut Style
Strip-Cut
Shredding Speed
21.65 fpm
Max. Shredding Capacity
53 Sheets
Voltage
110 to 120V
Description
Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 53 Sheets, Shred Size 1/4 in, Shredding Speed 21.65 fpm, Wastebasket Capacity 43.6 gal, Security Level 2, Duty Continuous, Voltage 110 to 120V, Depth 19 11/64 in, Height 40 13/64 in, Width 24 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.