Zoro Homepage

Paper Shredder, Capacity 550 Sheets

  • Mfr # FA500.3c

  • Zoro # G112074514


product price: $38,301.99
/ea
Item requires special delivery charges. A $870.00 per item surcharge will be applied.

Key Features

Throat Width
19 3/4 in
Shred Size
7/16 in x 1 1/2 in
Standards
DIN 66399
Max. Shredding Capacity
550 Sheets
Cut Style
Particle Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA500.3c
Zoro #
G112074514
UPC #
-
Country of Origin
Germany

Dimensions

Throat Width
19 3/4 in
Shred Size
7/16 in x 1 1/2 in

Details

Item
Paper Shredder
Standards
DIN 66399
Max. Shredding Capacity
550 Sheets
Cut Style
Particle Cut
Classification
Industrial
Shreds
CDs/DVDs, Computer Listings, Credit Cards, Floppy Disks, Folders, Paper, Paper Clips, Staples, USB Sticks
Wastebasket Capacity
140 gal
Voltage
208V

Description

Industrial shredder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.