Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, 10 to 12 Sheets

  • Mfr # 225.2cL6

  • Zoro # G9253574


product price: $3,233.69
/ea
Free Shipping & Returns

Key Features

Voltage @ 60 Hz
115VAC
Color
White
Depth
18 1/2 in
Shredding Speed
27 fpm
Overall Dimensions
35.2 x 19.7 x 18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225.2cL6
Zoro #
G9253574
UPC #
00800187769444
Country of Origin
Germany

Dimensions

Depth
18 1/2 in
Overall Dimensions
35.2 x 19.7 x 18.5"
Shred Size
1 x 5 mm
Height
35 13/64 in
Throat Width
12 in
Width
19 45/64 in

Details

Voltage @ 60 Hz
115VAC
Color
White
Item
Paper Shredder
Shredding Speed
27 fpm
Amperage Draw
15 A
Classification
High Security
Duty
Continuous
Wastebasket Capacity
31.7 gal
Voltage
115V AC
Cut Style
High-Security
Shreds
Paper
Security Level
6
Standards
DIN 66399, DOD and NSA/CSS 02-01
Phase
single
Max. Shredding Capacity
12 Sheets

Description

Paper Shredder, Shreds Paper, Cut Style High-Security, Max. Shredding Capacity 12 Sheets, Shred Size 1 x 5 mm, Shredding Speed 27 fpm, Wastebasket Capacity 31.7 gal, Classification High Security, Security Level 6, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 15 A, Throat Width 12 in, Color White, Depth 18 1/2 in, Height 35 13/64 in, Width 19 45/64 in, Standards DIN 66399, DOD and NSA/CSS 02-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.