Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, 10 to 12 Sheets

  • Mfr # SECURIO B34L6

  • Zoro # G6682006


product price: $2,772.89
/ea
Free Shipping & Returns

Key Features

Max. Shredding Capacity
12 Sheets
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Cut Style
Cross-Cut
Phase
single
Shred Size
1 x 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B34L6
Zoro #
G6682006
UPC #
04026631033084
Country of Origin
Germany

Dimensions

Shred Size
1 x 5 mm
Throat Width
12 1/4 in
Overall Dimensions
33.3 x 21.3 x 17.3"
Depth
17 19/64 in
Width
21 19/64 in
Height
33 19/64 in

Details

Max. Shredding Capacity
12 Sheets
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Cut Style
Cross-Cut
Phase
single
Item
Paper Shredder
Security Level
6
Color
White
Shreds
Paper
Wastebasket Capacity
26.4 gal
Shredding Speed
18 fpm
Duty
Continuous
Amperage Draw
5.8
Voltage @ 60 Hz
115VAC
Classification
High Security
Standards
NSA-EPL Listed; TAA Compliant; UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC

Description

Paper Shredder, Shreds Paper, Cut Style Cross-Cut, Max. Shredding Capacity 12 Sheets, Shred Size 1 x 5 mm, Shredding Speed 18 fpm, Wastebasket Capacity 26.4 gal, Classification High Security, Security Level 6, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 5.8 A, Throat Width 12 1/4 in, Color White, Depth 17 19/64 in, Height 33 19/64 in, Width 21 19/64 in, Standards NSA-EPL Listed; TAA Compliant; UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.