Zoro Homepage

Paper Shredder, Cross-Cut, 12 to 14 Sheets

  • Mfr # SECURIO P36L6 OMDD

  • Zoro # G9833162


product price: $5,895.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Amperage Draw
7 A
Duty
Continuous
Cut Style
High-Security
Classification
High Security
Shreds
CDs/DVDs, Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO P36L6 OMDD
Zoro #
G9833162
UPC #
00094715423605
Country of Origin
Germany

Dimensions

Shred Size
1 x 5 mm
Overall Dimensions
36.9 x 23.5 x 22.5"
Throat Width
13 in
Width
23 1/2 in
Height
36 29/32 in
Depth
22 1/2 in

Details

Amperage Draw
7 A
Duty
Continuous
Cut Style
High-Security
Classification
High Security
Shreds
CDs/DVDs, Paper
Voltage @ 60 Hz
115VAC
Phase
single
Max. Shredding Capacity
14 Sheets
Item
Paper Shredder
Security Level
6
Shredding Speed
18 fpm
Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wastebasket Capacity
38.3 gal
Standards
NSA-EPL Listed; TAA Compliant; DIN 32757-1; DIN 66399
Voltage
120V AC

Description

Paper Shredder, Shreds CDs/DVDs, Paper, Cut Style High-Security, Max. Shredding Capacity 14 Sheets, Shred Size 1 x 5 mm, Shredding Speed 18 fpm, Wastebasket Capacity 38.3 gal, Classification High Security, Security Level 6, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 7 A, Throat Width 13 in, Color White, Depth 22 1/2 in, Height 36 29/32 in, Width 23 1/2 in, Standards NSA-EPL Listed; TAA Compliant; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.