Paper Shredder, Cross-Cut, 12 to 14 Sheets
Mfr # SECURIO P36L6
Zoro # G9833171
product price: $5,886.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Voltage @ 60 Hz
115VAC
Max. Shredding Capacity
14 Sheets
Classification
High Security
Duty
Continuous
Cut Style
Cross-Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECURIO P36L6
Zoro #
G9833171
UPC #
00094715423605
Country of Origin
Germany
Dimensions
Shred Size
1/32 in x 3/16 in
Throat Width
13 in
Overall Dimensions
36.9 x 23.5 x 22.5"
Depth
22 1/2 in
Height
36 29/32 in
Width
23 1/2 in
Details
Voltage @ 60 Hz
115VAC
Max. Shredding Capacity
14 Sheets
Classification
High Security
Duty
Continuous
Cut Style
Cross-Cut
Shredding Speed
18 fpm
Amperage Draw
7 A
Phase
single
Shreds
Paper
Wastebasket Capacity
38.3 gal
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Security Level
6
Color
White
Item
Paper Shredder
Standards
NSA-EPL Listed; TAA Compliant; UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC
Description
Paper Shredder, Shreds Paper, Cut Style Cross-Cut, Max. Shredding Capacity 14 Sheets, Shred Size 1/32 in x 3/16 in, Shredding Speed 18 fpm, Wastebasket Capacity 38.3 gal, Classification High Security, Security Level 6, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 7 A, Throat Width 13 in, Color White, Depth 22 1/2 in, Height 36 29/32 in, Width 23 1/2 in, Standards NSA-EPL Listed; TAA Compliant; UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.