Zoro Homepage

Paper Shredder, Cross-Cut, 120 Sheets

  • Mfr # 4040c

  • Zoro # G9886904


product price: $25,797.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Key Features

Phase
Three
Classification
Industrial
Overall Dimensions
77.5 x 42.9 x 79.9"
Throat Width
20 in
Amperage Draw
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040c
Zoro #
G9886904
UPC #
094922013194
Country of Origin
Germany

Dimensions

Overall Dimensions
77.5 x 42.9 x 79.9"
Throat Width
20 in
Shred Size
1/4 in x 2 in
Width
42 29/32 in
Depth
79 29/32 in
Height
77 1/2 in

Details

Phase
Three
Classification
Industrial
Amperage Draw
50 A
Max. Shredding Capacity
120 Sheets
Item
Paper Shredder
Cut Style
Cross-Cut
Voltage @ 60 Hz
220VAC
Shreds
CDs, Credit Cards, Floppy Disks, Paper, Paper Clips, Staples, USBs
Color
White
Duty
Continuous
Security Level
3
Shredding Speed
42 fpm
Standards
DIN 66399
Voltage
208V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Floppy Disks, Paper, Paper Clips, Staples, USBs, Cut Style Cross-Cut, Max. Shredding Capacity 120 Sheets, Shred Size 1/4 in x 2 in, Shredding Speed 42 fpm, Classification Industrial, Security Level 3, Duty Continuous, Voltage 208V AC, Three Phase, Amperage Draw 50 A, Throat Width 20 in, Color White, Depth 79 29/32 in, Height 77 1/2 in, Width 42 29/32 in, Standards DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.