Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, 120 Sheets

  • Mfr # FA400.2c

  • Zoro # G9939063


product price: $14,565.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Shredding Speed
49 fpm
Overall Dimensions
65 x 45.5 x 61.7"
Cut Style
Cross-Cut
Max. Shredding Capacity
120 Sheets
Security Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA400.2c
Zoro #
G9939063
UPC #
-
Country of Origin
Germany

Dimensions

Overall Dimensions
65 x 45.5 x 61.7"
Throat Width
17 in
Shred Size
1/4 in x 2 in
Height
65 in
Width
45 1/2 in
Depth
61 45/64 in

Details

Shredding Speed
49 fpm
Cut Style
Cross-Cut
Max. Shredding Capacity
120 Sheets
Security Level
3
Amperage Draw
30 A
Duty
Continuous
Item
Paper Shredder
Classification
Industrial
Voltage @ 60 Hz
208VAC
Phase
Three
Wastebasket Capacity
104 gal
Shreds
CDs, Credit Cards, Disks, Paper, Paper Clips, Staples
Color
White
Standards
DIN 66399
Voltage
208V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 120 Sheets, Shred Size 1/4 in x 2 in, Shredding Speed 49 fpm, Wastebasket Capacity 104 gal, Classification Industrial, Security Level 3, Duty Continuous, Voltage 208V AC, Three Phase, Amperage Draw 30 A, Throat Width 17 in, Color White, Depth 61 45/64 in, Height 65 in, Width 45 1/2 in, Standards DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.