Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, 17 to 19 Sheets

  • Mfr # SECURIO B32C

  • Zoro # G6210251


product price: $1,070.59
/ea
Free Shipping & Returns

Key Features

Throat Width
12 1/4 in
Security Level
3
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Color
White
Shred Size
3/16 in x 1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B32C
Zoro #
G6210251
UPC #
080050387108
Country of Origin
Germany

Dimensions

Throat Width
12 1/4 in
Shred Size
3/16 in x 1 1/8 in
Overall Dimensions
31.2 x 19.6 x 15.7"
Height
31 13/64 in
Depth
15 45/64 in
Width
19 19/32 in

Details

Security Level
3
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Color
White
Cut Style
Cross-Cut
Item
Paper Shredder
Voltage @ 60 Hz
115VAC
Phase
single
Amperage Draw
4.9
Duty
Continuous
Shredding Speed
13 fpm
Max. Shredding Capacity
19 Sheets
Wastebasket Capacity
21.7 gal
Classification
Large office
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 19 Sheets, Shred Size 3/16 in x 1 1/8 in, Shredding Speed 13 fpm, Wastebasket Capacity 21.7 gal, Classification Large Office, Security Level 3, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 12 1/4 in, Color White, Depth 15 45/64 in, Height 31 13/64 in, Width 19 19/32 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.