Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, 22 to 24 Sheets

  • Mfr # SECURIO B34C

  • Zoro # G6073785


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

Wastebasket Capacity
26.4 gal
Shred Size
3/16 in x 1 1/8 in
Cut Style
Cross-Cut
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Shredding Speed
17 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B34C
Zoro #
G6073785
UPC #
-
Country of Origin
Germany

Dimensions

Shred Size
3/16 in x 1 1/8 in
Throat Width
12 1/4 in
Overall Dimensions
33.3 x 21.3 x 17.3"
Depth
17 19/64 in
Height
33 19/64 in
Width
21 19/64 in

Details

Wastebasket Capacity
26.4 gal
Cut Style
Cross-Cut
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Shredding Speed
17 fpm
Security Level
3
Color
White
Max. Shredding Capacity
24 Sheets
Duty
Continuous
Classification
Large office
Voltage @ 60 Hz
115VAC
Amperage Draw
5.6
Item
Paper Shredder
Phase
single
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 24 Sheets, Shred Size 3/16 in x 1 1/8 in, Shredding Speed 17 fpm, Wastebasket Capacity 26.4 gal, Classification Large Office, Security Level 3, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 5.6 A, Throat Width 12 1/4 in, Color White, Depth 17 19/64 in, Height 33 19/64 in, Width 21 19/64 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.