Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, 29 to 33 Sheets

  • Mfr # SECURIO P36C

  • Zoro # G9810211


product price: $3,910.56
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Cut Style
Cross-Cut
Shredding Speed
18 fpm
Throat Width
13 in
Amperage Draw
7 A
Wastebasket Capacity
38.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO P36C
Zoro #
G9810211
UPC #
-
Country of Origin
Germany

Dimensions

Throat Width
13 in
Shred Size
3/16 in x 1 1/8 in
Overall Dimensions
36.9 x 22.8 x 21.7"
Width
22 51/64 in
Depth
21 45/64 in
Height
36 29/32 in

Details

Cut Style
Cross-Cut
Shredding Speed
18 fpm
Item
Paper Shredder
Amperage Draw
7 A
Wastebasket Capacity
38.3 gal
Phase
single
Voltage @ 60 Hz
115VAC
Classification
Large office
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Max. Shredding Capacity
31 Sheets
Color
White
Duty
Continuous
Security Level
3
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 31 Sheets, Shred Size 3/16 in x 1 1/8 in, Shredding Speed 18 fpm, Wastebasket Capacity 38.3 gal, Classification Large Office, Security Level 3, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 7 A, Throat Width 13 in, Color White, Depth 21 45/64 in, Height 36 29/32 in, Width 22 51/64 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.