Paper Shredder, Cross-Cut, 35 to 37 Sheets
Mfr # SECURIO P40C
Zoro # G9833205
product price: $4,699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
40 gal
Phase
single
Overall Dimensions
36.9 x 23.5 x 22.5"
Classification
Departmental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECURIO P40C
Zoro #
G9833205
UPC #
00026631032586
Country of Origin
Germany
Dimensions
Overall Dimensions
36.9 x 23.5 x 22.5"
Throat Width
13 in
Shred Size
3/16 in x 1-1/8 in
Depth
22 1/2 in
Width
23 1/2 in
Height
36 29/32 in
Details
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
40 gal
Phase
single
Classification
Departmental
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color
White
Item
Paper Shredder
Max. Shredding Capacity
37 Sheets
Shredding Speed
18 fpm
Cut Style
Cross-Cut
Security Level
3
Amperage Draw
7 A
Duty
Continuous
Shreds
CDs, Credit Cards, Disks, Paper, Paper Clips, Staples
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 37 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 18 fpm, Wastebasket Capacity 40 gal, Classification Departmental, Security Level 3, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 7 A, Throat Width 13 in, Color White, Depth 22 1/2 in, Height 36 29/32 in, Width 23 1/2 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.