Paper Shredder, Cross-Cut, 43 to 46 Sheets
Mfr # SECURIO P44C
Zoro # G9833187
product price: $5,916.99
/eaKey Features
Shred Size
3/16 in x 2 in
Phase
single
Security Level
3
Color
White
Classification
Departmental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECURIO P44C
Zoro #
G9833187
UPC #
026631032609
Country of Origin
Germany
Dimensions
Shred Size
3/16 in x 2 in
Throat Width
16 in
Overall Dimensions
40.4 x 27.6 x 23.3"
Width
27 19/32 in
Height
40 13/32 in
Depth
23 19/64 in
Details
Item
Paper Shredder
Phase
single
Security Level
3
Color
White
Classification
Departmental
Wastebasket Capacity
55 gal
Voltage @ 60 Hz
115VAC
Duty
Continuous
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Cut Style
Cross-Cut
Shredding Speed
18 fpm
Shreds
CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, USBs
Amperage Draw
12 A
Max. Shredding Capacity
46 Sheets
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, USBs, Cut Style Cross-Cut, Max. Shredding Capacity 46 Sheets, Shred Size 3/16 in x 2 in, Shredding Speed 18 fpm, Wastebasket Capacity 55 gal, Classification Departmental, Security Level 3, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 12 A, Throat Width 16 in, Color White, Depth 23 19/64 in, Height 40 13/32 in, Width 27 19/32 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.