Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, 5 to 7 Sheets

  • Mfr # 125.2cL6

  • Zoro # G6625586


product price: $2,095.71
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Throat Width
10 in
Cut Style
High-Security
Shreds
Paper
Max. Shredding Capacity
7 Sheets
Wastebasket Capacity
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.2cL6
Zoro #
G6625586
UPC #
-
Country of Origin
Germany

Dimensions

Throat Width
10 in
Shred Size
1 x 5 mm
Overall Dimensions
32.6 x 17.6 x 13.6"
Depth
13 19/32 in
Height
32 19/32 in
Width
17 19/32 in

Details

Cut Style
High-Security
Shreds
Paper
Max. Shredding Capacity
7 Sheets
Wastebasket Capacity
20 gal
Shredding Speed
26 fpm
Security Level
6
Classification
High Security
Amperage Draw
15 A
Voltage @ 60 Hz
115VAC
Duty
Continuous
Item
Paper Shredder
Phase
single
Color
White
Standards
DIN 66399, DOD and NSA/CSS 02-01
Voltage
115V AC

Description

Paper Shredder, Shreds Paper, Cut Style High-Security, Max. Shredding Capacity 7 Sheets, Shred Size 1 x 5 mm, Shredding Speed 26 fpm, Wastebasket Capacity 20 gal, Classification High Security, Security Level 6, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 15 A, Throat Width 10 in, Color White, Depth 13 19/32 in, Height 32 19/32 in, Width 17 19/32 in, Standards DIN 66399, DOD and NSA/CSS 02-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.