Zoro Homepage

Paper Shredder, Cross-Cut, 7 to 8 Sheets

  • Mfr # SECURIO B24L6

  • Zoro # G6986612


product price: $1,904.99
/ea
Free Shipping & Returns

Key Features

Classification
High Security
Phase
single
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shreds
Paper
Shred Size
1 x 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B24L6
Zoro #
G6986612
UPC #
00026631033002
Country of Origin
Germany

Dimensions

Shred Size
1 x 5 mm
Throat Width
9 1/2 in
Overall Dimensions
23.8 x 12.5 x 15.5"
Height
23 51/64 in
Width
12 1/2 in
Depth
15 1/2 in

Details

Classification
High Security
Item
Paper Shredder
Phase
single
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shreds
Paper
Shredding Speed
18 fpm
Voltage @ 60 Hz
115VCA
Security Level
6
Amperage Draw
5.6
Max. Shredding Capacity
8 Sheets
Color
White
Wastebasket Capacity
9 gal
Cut Style
High-Security
Duty
Continuous
Standards
NSA-EPL Listed; TAA Compliant; DOD and NSA/CSS 02-01 and 04-02; UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC

Description

Paper Shredder, Shreds Paper, Cut Style High-Security, Max. Shredding Capacity 8 Sheets, Shred Size 1 x 5 mm, Shredding Speed 13 fpm, Wastebasket Capacity 9 gal, Classification High Security, Security Level 6, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 5.6 A, Throat Width 9 1/2 in, Color White, Depth 15 1/2 in, Height 23 51/64 in, Width 12 1/2 in, Standards NSA-EPL Listed; TAA Compliant; DOD and NSA/CSS 02-01 and 04-02; UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.