Paper Shredder, Cross-Cut, 80 to 85 Sheets
Mfr # 450.2
Zoro # G9860794
product price: $11,991.99
/eaKey Features
Wastebasket Capacity
76.75 gal
Classification
Industrial
Amperage Draw
20 A
Shredding Speed
43 fpm
Duty
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450.2
Zoro #
G9860794
UPC #
-
Country of Origin
Germany
Dimensions
Overall Dimensions
62.6 x 29.5 x 26.1"
Throat Width
17 1/2 in
Shred Size
1/8 in x 1-1/2 in
Height
62 19/32 in
Depth
26 3/32 in
Width
29 1/2 in
Details
Wastebasket Capacity
76.75 gal
Classification
Industrial
Amperage Draw
20 A
Shredding Speed
43 fpm
Item
Paper Shredder
Duty
Continuous
Security Level
3
Phase
Three
Cut Style
Cross-Cut
Color
White
Max. Shredding Capacity
85 Sheets
Shreds
CDs, Credit Cards, Disks, Paper, Paper Clips, Staples
Voltage @ 60 Hz
208VCA
Standards
DIN 66399
Voltage
208V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 85 Sheets, Shred Size 1/8 in x 1-1/2 in, Shredding Speed 43 fpm, Wastebasket Capacity 76.75 gal, Classification Industrial, Security Level 3, Duty Continuous, Voltage 208V AC, Three Phase, Amperage Draw 20 A, Throat Width 17 1/2 in, Color White, Depth 26 3/32 in, Height 62 19/32 in, Width 29 1/2 in, Standards DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.