Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, Large Office

  • Mfr # 390.3 L6

  • Zoro # G4313760


product price: $3,976.27
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Classification
Large Office
Amperage Draw
12 A
Cut Style
High-Security
Voltage @ 60 Hz
115V
Shredding Speed
27 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390.3 L6
Zoro #
G4313760
UPC #
-
Country of Origin
Germany

Dimensions

Overall Dimensions
35.7 x 23.4 x 18.5"
Throat Width
16 in
Shred Size
1/32 in x 3/16 in
Width
23 13/32 in
Height
35 45/64 in
Depth
18 1/2 in

Details

Classification
Large Office
Amperage Draw
12 A
Cut Style
High-Security
Voltage @ 60 Hz
115V
Shredding Speed
27 fpm
Color
Beige
Phase
single
Duty
Continuous
Max. Shredding Capacity
12 Sheets
Wastebasket Capacity
39 gal
Security Level
6
Item
Paper Shredder
Shreds
Paper
Standards
DIN 66399, DOD and NSA/CSS 02-01
Voltage
115V AC

Description

Paper Shredder, Shreds Paper, Cut Style High-Security, Max. Shredding Capacity 12 Sheets, Shred Size 1/32 in x 3/16 in, Shredding Speed 27 fpm, Wastebasket Capacity 39 gal, Classification Large Office, Security Level 6, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 12 A, Throat Width 16 in, Color Beige, Depth 18 1/2 in, Height 35 45/64 in, Width 23 13/32 in, Standards DIN 66399, DOD and NSA/CSS 02-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.