Zoro Homepage

Paper Shredder, Cross-Cut Style

  • Mfr # SECURIO B22C

  • Zoro # G8507007


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Classification
Small office
Shred Size
1/8 in x 1-1/8 in
Color
White
Shreds
Credit Cards, Paper, Paper Clips, Staples
Amperage Draw
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B22C
Zoro #
G8507007
UPC #
-
Country of Origin
Germany

Dimensions

Shred Size
1/8 in x 1-1/8 in
Throat Width
9 1/2 in
Overall Dimensions
23.1 x 14.8 x 11.3"
Height
23 3/32 in
Depth
11 19/64 in
Width
14 51/64 in

Details

Classification
Small office
Color
White
Shreds
Credit Cards, Paper, Paper Clips, Staples
Amperage Draw
3.7
Security Level
4
Item
Paper Shredder
Standards
UL Listed
Duty
Continuous
Wastebasket Capacity
8.7 gal
Max. Shredding Capacity
14 Sheets
Phase
single
Shredding Speed
16 fpm
Voltage @ 60 Hz
115VAC
Cut Style
Cross-Cut
Voltage
115V AC

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 14 Sheets, Shred Size 1/8 in x 1-1/8 in, Shredding Speed 16 fpm, Wastebasket Capacity 8.7 gal, Classification Small Office, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 3.7 A, Throat Width 9 1/2 in, Color White, Depth 11 19/64 in, Height 23 3/32 in, Width 14 51/64 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.