Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut Style

  • Mfr # SECURIO B24c

  • Zoro # G8506891


product price: $977.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Wastebasket Capacity
9 gal
Overall Dimensions
23.8 x 12.5 x 15.5"
Phase
single
Color
White
Amperage Draw
4.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B24c
Zoro #
G8506891
UPC #
-
Country of Origin
Germany

Dimensions

Overall Dimensions
23.8 x 12.5 x 15.5"
Shred Size
3/16 in x 1-1/8 in
Throat Width
9 1/2 in
Width
12 1/2 in
Depth
15 1/2 in
Height
23 51/64 in

Details

Wastebasket Capacity
9 gal
Phase
single
Color
White
Amperage Draw
4.9
Cut Style
Cross-Cut
Voltage @ 60 Hz
115VAC
Max. Shredding Capacity
19 Sheets
Security Level
4
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Item
Paper Shredder
Classification
Small office
Shredding Speed
13 fpm
Standards
UL Listed
Duty
Continuous
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 19 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 13 fpm, Wastebasket Capacity 9 gal, Classification Small Office, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 9 1/2 in, Color White, Depth 15 1/2 in, Height 23 51/64 in, Width 12 1/2 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.