Zoro Homepage

Paper Shredder, Cross-Cut Style

  • Mfr # SECURIO B26c

  • Zoro # G8506946


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Max. Shredding Capacity
19 Sheets
Color
White
Wastebasket Capacity
14.5 gal
Voltage @ 60 Hz
115VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B26c
Zoro #
G8506946
UPC #
-
Country of Origin
Germany

Dimensions

Throat Width
9 1/2 in
Shred Size
3/16 in x 1-1/8 in
Overall Dimensions
26.6 x 19.6 x 15.6"
Width
19 19/32 in
Height
26 19/32 in
Depth
15 19/32 in

Details

Standards
UL Listed
Max. Shredding Capacity
19 Sheets
Color
White
Wastebasket Capacity
14.5 gal
Voltage @ 60 Hz
115VAC
Phase
single
Item
Paper Shredder
Cut Style
Cross-Cut
Security Level
4
Shredding Speed
13 fpm
Classification
Small office
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Amperage Draw
4.9
Duty
Continuous
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 19 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 13 fpm, Wastebasket Capacity 14.5 gal, Classification Small Office, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 9 1/2 in, Color White, Depth 15 19/32 in, Height 26 19/32 in, Width 19 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.