Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut Style

  • Mfr # SECURIO B35c

  • Zoro # G8506970


product price: $2,185.99
/ea
Free Shipping & Returns

Key Features

Security Level
4
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Cut Style
Cross-Cut
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
34.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B35c
Zoro #
G8506970
UPC #
026631046392
Country of Origin
Germany

Dimensions

Throat Width
15 3/4 in
Shred Size
3/16 in x 1-1/8 in
Overall Dimensions
34.2 x 24.3 x 20.6"
Height
34 13/64 in
Depth
20 19/32 in
Width
24 19/64 in

Details

Security Level
4
Item
Paper Shredder
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Cut Style
Cross-Cut
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
34.3 gal
Max. Shredding Capacity
26 Sheets
Color
White
Duty
Continuous
Standards
UL Listed
Classification
Large office
Phase
single
Amperage Draw
5.6
Shredding Speed
15.75 fpm
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 26 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 16 fpm, Wastebasket Capacity 34.3 gal, Classification Large Office, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 5.6 A, Throat Width 15 3/4 in, Color White, Depth 20 19/32 in, Height 34 13/64 in, Width 24 19/64 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.