Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut Style

  • Mfr # SECURIO C16c

  • Zoro # G8507180


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Cut Style
Cross-Cut
Standards
UL Listed
Wastebasket Capacity
6.6 gal
Shred Size
5/32 in x 1 in
Max. Shredding Capacity
7 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO C16c
Zoro #
G8507180
UPC #
-
Country of Origin
Germany

Dimensions

Shred Size
5/32 in x 1 in
Overall Dimensions
17.9 x 14.4 x 11.3"
Throat Width
8 3/4 in
Width
14 13/32 in
Depth
11 19/64 in
Height
17 29/32 in

Details

Cut Style
Cross-Cut
Standards
UL Listed
Wastebasket Capacity
6.6 gal
Item
Paper Shredder
Max. Shredding Capacity
7 Sheets
Phase
single
Voltage @ 60 Hz
115VAC
Amperage Draw
0.7
Shredding Speed
8.67 fpm
Classification
Personal
Color
White
Security Level
4
Duty
10/30
Shreds
Credit Cards, Paper, Paper Clips, Staples
Voltage
115V AC

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 7 Sheets, Shred Size 5/32 in x 1 in, Shredding Speed 9 fpm, Wastebasket Capacity 6.6 gal, Classification Personal, Security Level 4, Duty 10/30, Voltage 115V AC, Single Phase, Amperage Draw 0.7 A, Throat Width 8 3/4 in, Color White, Depth 11 19/64 in, Height 17 29/32 in, Width 14 13/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.