Zoro Homepage

Paper Shredder, Cross-Cut Style

  • Mfr # SECURIO C18c

  • Zoro # G8507095


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Shredding Speed
10.67 fpm
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
6.6 gal
Shred Size
1/8 in x 1-1/8 in
Overall Dimensions
21.3 x 14.4 x 11.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO C18c
Zoro #
G8507095
UPC #
-
Country of Origin
Germany

Dimensions

Shred Size
1/8 in x 1-1/8 in
Overall Dimensions
21.3 x 14.4 x 11.3"
Throat Width
9 1/8 in
Height
21 19/64 in
Depth
11 19/64 in
Width
14 13/32 in

Details

Shredding Speed
10.67 fpm
Item
Paper Shredder
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
6.6 gal
Shreds
Credit Cards, Paper, Paper Clips, Staples
Classification
Personal
Color
White
Duty
10/30
Security Level
4
Phase
single
Amperage Draw
3.7
Max. Shredding Capacity
11 Sheets
Cut Style
Cross-Cut
Standards
UL Listed
Voltage
115V AC

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 11 Sheets, Shred Size 1/8 in x 1-1/8 in, Shredding Speed 11 fpm, Wastebasket Capacity 6.6 gal, Classification Personal, Security Level 4, Duty 10/30, Voltage 115V AC, Single Phase, Amperage Draw 3.7 A, Throat Width 9 1/8 in, Color White, Depth 11 19/64 in, Height 21 19/64 in, Width 14 13/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.