Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut Style

  • Mfr # shredstar X10

  • Zoro # G1813198


product price: $166.46
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
UL Listed
Classification
Personal
Cut Style
Cross-Cut
Security Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
shredstar X10
Zoro #
G1813198
UPC #
266310335762
Country of Origin
China

Dimensions

Overall Dimensions
18.3 x 13.6 x 9.6"
Throat Width
8 3/4 in
Shred Size
5/32 in x 1-7/16 in
Depth
9 19/32 in
Height
18 19/64 in
Width
13 19/32 in

Details

Color
White
Standards
UL Listed
Classification
Personal
Cut Style
Cross-Cut
Item
Paper Shredder
Security Level
3
Duty
7/45
Amperage Draw
2.11
Phase
single
Max. Shredding Capacity
10 Sheets
Voltage @ 60 Hz
115VAC
Shredding Speed
8.3 fpm
Wastebasket Capacity
5.3 gal
Shreds
CDs, Credit Cards, Paper, Staples
Voltage
120V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 10 Sheets, Shred Size 5/32 in x 1-7/16 in, Shredding Speed 9 fpm, Wastebasket Capacity 5.3 gal, Classification Personal, Security Level 3, Duty 7/45, Voltage 120V AC, Single Phase, Amperage Draw 2.11 A, Throat Width 8 3/4 in, Color White, Depth 9 19/32 in, Height 18 19/64 in, Width 13 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.