Paper Shredder, Cross-Cut Style
Mfr # shredstar X12
Zoro # G8507016
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Color
White
Cut Style
Cross-Cut
Wastebasket Capacity
6.1 gal
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Classification
Personal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
shredstar X12
Zoro #
G8507016
UPC #
-
Country of Origin
China
Dimensions
Shred Size
5/32 in x 1-7/16 in
Overall Dimensions
21.7 x 15.6 x 11"
Throat Width
9 in
Height
21 45/64 in
Depth
11 in
Width
15 19/32 in
Details
Color
White
Cut Style
Cross-Cut
Wastebasket Capacity
6.1 gal
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Classification
Personal
Amperage Draw
1.2
Item
Paper Shredder
Phase
Single
Shredding Speed
9 fpm
Duty
15/30
Voltage @ 60 Hz
115VAC
Max. Shredding Capacity
12 Sheets
Standards
UL listed
Security Level
3
Voltage
120V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 12 Sheets, Shred Size 5/32 in x 1-7/16 in, Shredding Speed 9 fpm, Wastebasket Capacity 6.1 gal, Classification Personal, Security Level 3, Duty 15/30, Voltage 120V AC, Single Phase, Amperage Draw 1.2 A, Throat Width 9 in, Color White, Depth 11 in, Height 21 45/64 in, Width 15 19/32 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.